36248
Icotek Grounding, SF-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36248

Icotek Grounding, SF-SKL Series
In stock
Item Number
36248
MFG Item Number
36248
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SF-SKL Series
Item #
36248
SF/SKL 17-22

SF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Designed for High Density Applications
  • Large Contact Area
The shield clamps SF|SKL are easy to use and effective in grounding single cables. For assembly on 35 mm DIN rails.

Specifications

Specifications
Manufacturer Part Number 36248
Item Number 36248
Manufacturer Icotek
Product Series SF-SKL
Family Series Icotek Grounding, SF-SKL Series
Number of Conductors 1
Maximum Conductor Size 22 mm
Minimum Conductor Size 17 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 17 - 22 mm
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail
Direct Burial No
Net Weight 0.0624 lbs
Gross Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved