36259
Icotek Grounding, LF-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36259

Icotek Grounding, LF-SKL Series
In stock
Item Number
36259
MFG Item Number
36259
Series
36259 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, LF-SKL Series
Item #
36259
LF/SKL 23-29

LF-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Shock and Vibration Resistant, Maintenance Free
  • Designed for High Density Applications
  • Large Contact Area
  • Easy Assembly
LF|SKL shield clamps are easy to use and effective in grounding single cables. Shield clamps are easily attached to mounting plates via screw.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36259
Item Number 36259
Manufacturer Icotek
Product Series LF-SKL
Family Series Icotek Grounding, LF-SKL Series
Number of Conductors 1
Maximum Conductor Size 29 mm
Minimum Conductor Size 23 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 23 - 29 mm
For Use With Cable
Built-In Strain Relief No
Mounting Surface - M4 Hole
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved