36283
Icotek Grounding, SKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36283

Icotek Grounding, SKS Series
In stock
Item Number
36283
MFG Item Number
36283
Series
36283 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SKS Series
Item #
36283
SKS 3-8

SKS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36283
Item Number 36283
Manufacturer Icotek
Product Series SKS
Family Series Icotek Grounding, SKS Series
Number of Conductors 1
Maximum Conductor Size 8 mm
Minimum Conductor Size 3 mm
Material Zinc Plated Steel
Compression Style Clamp Plate
Conductor Size Range 3 - 8 mm
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 10 x 3 mm Bus Bar
Direct Burial No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved