36708
Icotek Grounding, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36708

Icotek Grounding, SK Series
In stock
Item Number
36708
MFG Item Number
36708
Series
36708 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SK Series
Item #
36708
SC/SK 15-32

SK Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36708
Item Number 36708
Manufacturer Icotek
Product Series SK
Family Series Icotek Grounding, SK Series
Number of Conductors 1
Maximum Conductor Size 32 mm
Minimum Conductor Size 15 mm
Material Zinc Plated Steel
Compression Style Spring-Loaded Clamp
Conductor Size Range 15 - 32 mm
For Use With Cable
Built-In Strain Relief No
Mounting DIN Rail - Shape C
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved