36778.1
Icotek Grounding, PFK-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36778.1

Icotek Grounding, PFK-SKL Series
In stock
Item Number
36778.1
MFG Item Number
36778.1
Series
This item cannot be canceled or returned
36778.1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, PFK-SKL Series
Item #
36778.1
PFK-A/SKL 1.5 - 3

PFK-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Shock and Vibration Resistant, Maintenance Free
  • Large Contact Area
PFK|SKL shield clamps are easy to use and effective in grounding single cables. PFK|SKL clamps are used where a screw connection is either not possible or wanted. The PFK|SKL is simply clamped on the sheet. The claws provide a secure grip, even in case of vibrations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36778.1
Item Number 36778.1
Manufacturer Icotek
Product Series PFK-SKL
Family Series Icotek Grounding, PFK-SKL Series
Number of Conductors 1
Maximum Conductor Size 3 mm
Minimum Conductor Size 1.5 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 1.5 - 3 mm
For Use With Cable
Built-In Strain Relief No
Mounting Clamp - 2 mm Thickness
Direct Burial No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved