36875
Icotek Grounding, SFZ-SKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36875

Icotek Grounding, SFZ-SKL Series
In stock
Item Number
36875
MFG Item Number
36875
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SFZ-SKL Series
Item #
36875
SFZ/SKL 17-22

SFZ-SKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Strain Relief of the Cable and Grounding in a Single Device
  • Shock and Vibration Resistant, Maintenance Free
  • Simple and Tool‑Free Mounting, Easy Assembly
  • Large Contact Area
The shield clamps SFZ|SKL are easy to use and effective in grounding single cables in combination with strain relief. Cables are secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. For assembly on 35 mm DIN rails.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 36875
Item Number 36875
Manufacturer Icotek
Product Series SFZ-SKL
Family Series Icotek Grounding, SFZ-SKL Series
Number of Conductors 1
Maximum Conductor Size 22 mm
Minimum Conductor Size 17 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 17 - 22 mm
For Use With Cable
Built-In Strain Relief Yes
Mounting DIN Rail
Direct Burial No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved