37622
Icotek Grounding, MSKL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37622

Icotek Grounding, MSKL Series
In stock
Item Number
37622
MFG Item Number
37622
Series
37622 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MSKL Series
Item #
37622
SFZ-M/MSKL 8-18

MSKL Series Information

  • The Spring Design Requires No Adjustments and Will Permanently Maintain Contact to the Cable Shield
  • Large Clamping Areas, Therefore Less Product Sizes Needed to Cover a Large Cable Diameter Range
  • Space‑Saving Design, Even When Fully Assembled
  • Shock and Vibration Resistant, Maintenance Free
  • Partially with Integrated Strain Relief
  • Simple Mounting, Easy Assembly
  • Large Contact Area
The shield clamps MSKL are easy to use and effective in grounding single cables. Due to its special design the clamping ranges of the MSKL are very large while the dimensions are comparatively small. (Example: MSKL 3‑12, assembled with a 12 mm cable shield: width 26.25 mm). The types LFZ‑M|MSKL and SFZ‑M|MSKL allow cables to be secured with a cable tie. Strain relief in accordance with EN 62444 is achieved. MSKL shield clamps can be easily attached on DIN rails shape H or via screw or rivet, depending on the specific types.

Specifications

Specifications
Manufacturer Part Number 37622
Item Number 37622
Manufacturer Icotek
Product Series MSKL
Family Series Icotek Grounding, MSKL Series
Number of Conductors 1
Maximum Conductor Size 18 mm
Minimum Conductor Size 8 mm
Material Zinc Plated Steel
Compression Style Spring Clip
Conductor Size Range 8 - 18 mm
For Use With Cable
Built-In Strain Relief Yes
Mounting DIN Rail
Direct Burial No
Net Weight 0.02 lbs
Gross Weight 0.0213 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved