42249
Icotek Cable Entries, KEL-E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42249

Icotek Cable Entries, KEL-E Series
In stock
Item Number
42249
MFG Item Number
42249
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-E Series
Item #
42249
KEL-E2 black

KEL-E Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Optimal for D‑Sub Connectors
  • Space Saving Shape
Split cable entry system for routing cables with connectors, providing an IP54 / up to NEMA type 12 rating. Routing, sealing and providing strain relief for cable diameters from 2 to 17 mm. The KEL‑E version is particularly suited for fl at connectors. The small frame is ideal for applications with limited space. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42249
Item Number 42249
Manufacturer Icotek
Product Series KEL-E
Family Series Icotek Cable Entries, KEL-E Series
Nominal Grommet Capacity 2 Small
Grommets Included No
Cut-Out Dimensions (in) 1.677 x 0.936 "
Cut-Out Dimensions (mm) 43 x 24 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.1 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved