The store will not work correctly when cookies are disabled.
42551
Icotek Cable Entries, QT-DT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Entries, QT-DT Series
Grommet, 2 x 3.5 MM, 2 x 6.5 MM,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
42551 |
Item Number |
42551 |
Manufacturer |
Icotek |
Product Series |
QT-DT |
Family Series |
Icotek Cable Entries, QT-DT Series |
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
4 |
Cable Size |
(2) 6.5 mm, Round - (2) 3.5 mm |
Split Grommet |
No |
Material |
Elastomer |
Color |
Gray |
Approvals |
cURus |
RoHS |
Yes |
Comments |
QT-DT 2 |
Net Weight |
0.0624 lbs |
Gross Weight |
0.0063 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved