43659
Icotek Cable Entries, KEL-QTA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43659

Icotek Cable Entries, KEL-QTA Series
In stock
Item Number
43659
MFG Item Number
43659
Series
43659 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-QTA Series
Item #
43659
KEL-QTA 10/2 - DP6 B

KEL-QTA Series Information

  • Routing of Cables with and without Connectors in a High Density
  • Simple Assembly and Disassembly in Case of Change or Service
  • High Cable Density by Using Multi‑Position Grommets
  • Suitable for Standard Industrial Connector Cut‑Outs
  • Quick Assembly without Tools
The pluggable cable entry KEL‑QTA easily routes pre‑terminated and standard cables without using tools for assembly. This cable entry frame is a hybrid version which combines different feed‑trough options: Ideal for pre‑terminated cables by using insertable split QT grommets as well as for cable without connectors by leading the cables through membranes. It uses our DP entry system combined with our QVT technology. The KEL‑QTA 24 frame matches cut‑out dimensions for 24‑pin standard industrial connectors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43659
Item Number 43659
Manufacturer Icotek
Product Series KEL-QTA
Family Series Icotek Cable Entries, KEL-QTA Series
Total Number of Cables 8
Cut-Out Dimensions (mm) 65 x 36 mm
Mounting Snap-In 2.8-4 mm Wall Thickness
Color Gray
IP Rating IP54
Under 5mm Dia Cables 0
5-10mm Dia Cables 6
10-15mm Dia Cables 0
Over 15mm Dia Cables 0
Specialty Cables 2 Grommets
Cable Combinations (6) Max 5 mm, (2) 3-15 mm Grommets
Approvals cURus
RoHS Yes
Comments Use with QT Small Grommets
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved