43930
Icotek Cable Entries, KEL-DPU 24 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43930

Icotek Cable Entries, KEL-DPU 24 Series
In stock
Item Number
43930
MFG Item Number
43930
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPU 24 Series
Item #
43930
Cable Entry Plate, (1)3.2-6.3mm &

KEL-DPU 24 Series Information

  • Dual Cable Sealing with IP65/IP66/up to NEMA Type 4X
  • Hygienic Design ‑ Free of Dirt‑Collecting Recesses
  • Snap or Screw Mounting Possible
  • High Strength & Stability
  • High Strain Relief
  • Fast and Easy Assembly
  • High Cable Density
KEL‑DPU entry plates are designed to route and seal cables without connectors (from 3.2 mm to 20.5 mm in diameter) in limited space with IP65 / IP66 / up to NEMA type 4X ratings. The KEL‑DPU is particularly characterized by its solid robust frame and the increased strain relief of the routed cables. The KEL‑DPU 24 matches exactly the cut‑out dimensions of 24‑pin standard industrial connectors. For optional screw assembly just pierce the membranes on the integrated screw holes with the screw itself. The assembly of the KEL‑DPU with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane and push the cables through. ST‑B Plugs can be used for sealing pierced membranes if cables have been removed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 43930
Item Number 43930
Manufacturer Icotek
Product Series KEL-DPU 24
Family Series Icotek Cable Entries, KEL-DPU 24 Series
Total Number of Cables 21
Cut-Out Dimensions (mm) 112 x 36 mm
Mounting Screws, Snap-In 1.5-2 mm Wall Thickness
Color Gray
IP Rating IP66
Under 5mm Dia Cables 0
5-10mm Dia Cables 15
10-15mm Dia Cables 6
Over 15mm Dia Cables 0
Cable Combinations (1) 3.2-6.3 mm, (14) 4-7.5 mm, (4) 5.5-10.5 mm, (2) 8-12.5 mm
Approvals cURus
RoHS Yes
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved