46252
Icotek Cable Entries, FT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

46252

Icotek Cable Entries, FT Series
In stock
Item Number
46252
MFG Item Number
46252
Series
46252 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, FT Series
Item #
46252
FT2-C

FT Series Information

FT grommets are used to route flat cables, e.g. in elevator construction. Suitable for cable entry frames KEL‑FL. Innovative construction of the inserts compensates for manufacturing inconsistencies in flat wires.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 46252
Item Number 46252
Manufacturer Icotek
Product Series FT
Family Series Icotek Cable Entries, FT Series
Nom. Grommet Dimensions 60 x 20 mm
Cables per Grommet 1
Cable Size Flat - 47-52 x 9.5-10 mm
Split Grommet No
Material Elastomer
Color Gray
Approvals cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved