47250.200
Icotek Cable Entries, KEL 183 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

47250.200

Icotek Cable Entries, KEL 183 Series
In stock
Item Number
47250.200
MFG Item Number
47250.200
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL 183 Series
Item #
47250.200
KEL183-E4 black V2A

KEL 183 Series Information

  • Grommets Allow Rigid Cables to Be Properly Positioned and Oriented During the Installation Process
  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • Installation of Cables with Diameters up to 75 mm
The split cable entry frame KEL 183 enables the user to route cables and tubes with a diameter of up to 75 mm (depending on the frame type) and to seal them in accordance with IP54 / up to NEMA type 12. For cables up to 35 mm the cable grommets KT can be used. With these split cable grommets, pre‑terminated cables can be routed. For cables up to 75 mm, icotek has created the grommets KTMB for KEL 183. Those are not split and have a defined area for pushing the cable through. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 47250.200
Item Number 47250.200
Manufacturer Icotek
Product Series KEL 183
Family Series Icotek Cable Entries, KEL 183 Series
Nominal Grommet Capacity 4 Large
Grommets Included No
Cut-Out Dimensions (in) 7.02 x 1.638 "
Cut-Out Dimensions (mm) 180 x 42 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Approvals cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved