50657
Icotek Cable Entries, KEL-DPF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50657

Icotek Cable Entries, KEL-DPF Series
In stock
Item Number
50657
MFG Item Number
50657
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-DPF Series
Item #
50657
KEL-DPF 75/39-60 black

KEL-DPF Series Information

  • Polyamide Locknuts Are Included in the Shipment
  • It Is Possible to Install Rigid Cables at Angles
  • Suitable for Metric Cut‑Outs
  • Fast and Easy Assembly
The KEL‑DPF was developed particularly for routing large or unknown size of service cables into the electronic enclosure. Due to the flexibility and unique pyramid shape, cable entry and flexible positioning is much easier compared to using conventional cable glands.

Cutting of DPF grommets:
  • Cable Diameter Less 25%
  • The Corresponding Diameters Are Marked on the Grommet

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50657
Item Number 50657
Manufacturer Icotek
Product Series KEL-DPF
Family Series Icotek Cable Entries, KEL-DPF Series
Minimum Cable Diameter (in) 1.5 "
Maximum Cable Diameter (in) 2.375 "
Cable Dia. Range (in) 1.5-2.375 "
Minimum Cable Diameter (mm) 39 mm
Maximum Cable Diameter (mm) 60 mm
Cable Dia. Range (mm) 39-60 mm
Mounting Locknut
NEMA Rating NEMA 4X
IP Rating IP66, IP67, IP68
Color Black
Material Elastomer
Approvals cURus
RoHS Yes
Net Weight 0.27 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved