51510
Icotek Cable Entries, KEL-BES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51510

Icotek Cable Entries, KEL-BES Series
In stock
Item Number
51510
MFG Item Number
51510
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-BES Series
Item #
51510
KEL-BES 16 black

KEL-BES Series Information

  • Allows Reduced Airflow While Filtering out Dust, Hair and Larger Particulate Matter
  • Protects Cables against Wear Due to Sharp Edges of the Cutout
  • Thermal Protection, Separation of Cold and Warm Air
  • Fast and Easy Assembly
  • Visual Screening
Cable entry frames KEL‑BES for routing cables into network enclosures, control boxes and control panels. KEL‑BES is also an ideal solution for entry and exit of cables that are routed inside raised floors, e.g. in computer centers. The KEL‑BES frames match exactly the cut‑out dimensions for 10‑, 16‑ or 24‑pin standard industrial connectors.

For round metric cut‑outs M50 icotek now offers the split KEL‑BES‑S 50. It can be either directly snapped into the cut‑out or screwed with a locknut.

Specifications

Specifications
Manufacturer Part Number 51510
Item Number 51510
Manufacturer Icotek
Product Series KEL-BES
Family Series Icotek Cable Entries, KEL-BES Series
Mounting Style Rectangular Cut-Out
Split Frame No
Mounting Dimensions 36 x 86 mm
Frame Material Polyamide
Temperature Range -4-194 °F
RoHS Yes
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved