54212
Icotek Cable Entries, KEL-U 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54212

Icotek Cable Entries, KEL-U 10 Series
In stock
Item Number
54212
MFG Item Number
54212
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, KEL-U 10 Series
Item #
54212
Cable Entry Frame, Black, Accepts

KEL-U 10 Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Strain Relief According to EN 62444
  • High Stability, Vibration Resistant
  • Fast and Easy Assembly
Split cable entry system for routing pre‑terminated cables providing an IP54 / NEMA type 12 rating. Routing, sealing and providing strain relief for cable diameters from 2 to 35 mm. The new cable entry system is easy to install. Cable grommets are placed into compartments in the frame and are securely fixed to the frame during assembly. The KEL‑U 10 frame matches exactly the cut‑out dimensions for 10‑pin standard industrial connectors. Either a cut‑out of 36 mm or 46 mm in height can be chosen depending on the cables being routed. A flat rubber gasket is included in the shipment.

Videos

Specifications

Specifications
Manufacturer Part Number 54212
Item Number 54212
Manufacturer Icotek
Product Series KEL-U 10
Family Series Icotek Cable Entries, KEL-U 10 Series
Nominal Grommet Capacity 2 Small, 1 Large
Grommets Included No
Cut-Out Dimensions (in) 2.535 x 1.794 "
Cut-Out Dimensions (mm) 65 x 46 mm
Angle Straight
Split Frame Yes
IP Rating IP54
NEMA Rating NEMA 12
Frame Material Polyamide
Approvals cURus
RoHS Yes
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved