45-128
IDEAL Industries Hand Tools, Round-Ringing Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45-128

IDEAL Industries Hand Tools, Round-Ringing Series
In stock
Item Number
45-128
MFG Item Number
45-128
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Round-Ringing Series
Item #
45-128
SWIVEL CABL STRPPR 3/4 IN OD

Round-Ringing Series Information

  • Cuts Around Cable Jacket As Well As Slits the Length of Jacket for Easy Removal
  • Use with Single or Multiple Conductor Cable Up to 1.75 In. O.D.
  • Blade Adjusts for Jacket Thicknesses Up To .125 In.
  • Spare Blade in Handle Base

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45-128
Item Number 45-128
Manufacturer IDEAL Industries
Product Series Round-Ringing
Family Series IDEAL Industries Hand Tools, Round-Ringing Series
Tool Type Cable Stripper
Number of Pieces 1
Pliers No
Cutters No
Strippers Yes
Crimpers No
Jaw Type Cable Slitting and Ringing
Jaw Capacity 1/4-3/4 "
Insulated No
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved