21212-B3
Ilsco Shrink Tubing, Heavy Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21212-B3

Ilsco Shrink Tubing, Heavy Series
In stock
Item Number
21212-B3
MFG Item Number
21212-B3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Heavy Series
Item #
21212-B3
HEAVY WALL HS #8-#1 UL CSA BAG OF 3

Heavy Series Information


Specifications

Specifications
Manufacturer Part Number 21212-B3
Item Number 21212-B3
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Piece Length (in) 12 "
Color Black
Number of Pieces 3
Shrink Ratio 3:1
Recovered Diameter 0.22 "
Recovered Wall Thickness 0.09 "
Adhesive Lining Yes
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 1-8 AWG, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.381 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved