21748
Ilsco Shrink Tubing, Heavy Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21748

Ilsco Shrink Tubing, Heavy Series
In stock
Item Number
21748
MFG Item Number
21748
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Heavy Series
Item #
21748
HEAVY WALL HS 500-1000 UL CSA

Heavy Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21748
Item Number 21748
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Shape Straight Tube
Nom. Inner Diameter (in) 2 "
Piece Length (in) 48 "
Color Black
Number of Pieces 5
Shrink Ratio 3:1
Recovered Diameter 0.75 "
Recovered Wall Thickness 0.155 "
Adhesive Lining Yes
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 1000 kcmil-500 kcmil, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 1.239 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved