22106-B3
Ilsco Shrink Tubing, Medium Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22106-B3

Ilsco Shrink Tubing, Medium Series
In stock
Item Number
22106-B3
MFG Item Number
22106-B3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Medium Series
Item #
22106-B3
MEDIUM WALL HS #18-#14 BAG OF 3

Medium Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22106-B3
Item Number 22106-B3
Manufacturer Ilsco
Product Series Medium
Family Series Ilsco Shrink Tubing, Medium Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/4 "
Piece Length (in) 6 "
Color Clear
Number of Pieces 3
Shrink Ratio 2.5:1
Recovered Diameter 0.08 "
Recovered Wall Thickness 0.047 "
Adhesive Lining Yes
RoHS Yes
Comments Wire Range: 14-18 AWG
Net Weight 0 lbs
Gross Weight 0.077 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved