CAN-302
Ilsco Grounding, CAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAN-302

Ilsco Grounding, CAN Series
In stock
Item Number
CAN-302
MFG Item Number
CAN-302
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, CAN Series
Item #
CAN-302
Ground Neutral Bus, 36 Taps,250kcmil

CAN Series Information

  • Manufactured from High Strength Copper Tubing
  • Provides Maximum Conductivity
  • Circuit Bars Inserted at 20 Angle
  • Provides Easy Wire Insertion
  • Copper Conductor Only
  • Compact Design
  • RoHS Compliant
  • Range Taking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAN-302
Item Number CAN-302
Manufacturer Ilsco
Product Series CAN
Family Series Ilsco Grounding, CAN Series
Number of Taps 36
Stack Type Two Bar Stack - Angled 20 deg
Lug Wire Size Range 6 AWG-250 kcmil
Tap Wire Size Range 14-6 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 6 AWG
Includes Mounting Block No
Material Copper
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Comments R-16 Phenolic mounting block available
Net Weight 0.755 lbs
Gross Weight 1.048 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved