CLNB-1-516-78-4
Ilsco Terminals, CLNB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLNB-1-516-78-4

Ilsco Terminals, CLNB Series
In stock
Item Number
CLNB-1-516-78-4
MFG Item Number
CLNB-1-516-78-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CLNB Series
Item #
CLNB-1-516-78-4
CU COMP 1AWG 45DEG 11/32-7/8 T UL

CLNB Series Information

  • Manufactured from High Strength Seamless Copper
  • Excellent Crimping Characteristics
  • Long Barrel Without Sight Hole
  • Low Contact Resistance
  • Maximum Conductivity
  • Electro‑Tin Plated
  • Color Coded

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLNB-1-516-78-4
Item Number CLNB-1-516-78-4
Manufacturer Ilsco
Product Series CLNB
Family Series Ilsco Terminals, CLNB Series
Min Conductor Range 6 AWG
Max Conductor Range 1 AWG
Stud Size 5/16 "
Number of Holes 2
Number of Conductors 1
Material/Composition Copper
Color Code Green
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.077 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved