CLWDS-1-14-58-1
Ilsco Terminals, CLWDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLWDS-1-14-58-1

Ilsco Terminals, CLWDS Series
In stock
Item Number
CLWDS-1-14-58-1
MFG Item Number
CLWDS-1-14-58-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CLWDS Series
Item #
CLWDS-1-14-58-1
CU CMP 1 AWG 9/32-5/8 TO 1 T U L CSA

CLWDS Series Information

  • 2nd Hole Slotted to accommodate Variable Spacing
  • Suitable for use in Circuits Rated 35KV or less
  • 2‑Hole Tang Provides Maximum Secureness
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLWDS-1-14-58-1
Item Number CLWDS-1-14-58-1
Manufacturer Ilsco
Product Series CLWDS
Family Series Ilsco Terminals, CLWDS Series
Min Conductor Range 6 AWG
Max Conductor Range 1 AWG
Stud Size 1/4 "
Number of Holes 2
Number of Conductors 1
Material/Composition Copper
Color Code Green
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved