CLWDS-2/0-38-1-134
Ilsco Terminals, CLWDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CLWDS-2/0-38-1-134

Ilsco Terminals, CLWDS Series
In stock
Item Number
CLWDS-2/0-38-1-134
MFG Item Number
CLWDS-2/0-38-1-134
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CLWDS Series
Item #
CLWDS-2/0-38-1-134
CU CMP 2/0 AWG 13/32-1 TO 1-3/ 4 T

CLWDS Series Information

  • 2nd Hole Slotted to accommodate Variable Spacing
  • Suitable for use in Circuits Rated 35KV or less
  • 2‑Hole Tang Provides Maximum Secureness
  • Manufactured from High Strength Copper
  • Provide Low Contact Resistance
  • Rated to 90 degree C
  • Chamfered Entry
  • Electro‑tin Plated
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLWDS-2/0-38-1-134
Item Number CLWDS-2/0-38-1-134
Manufacturer Ilsco
Product Series CLWDS
Family Series Ilsco Terminals, CLWDS Series
Min Conductor Range 4 AWG
Max Conductor Range 2/0 AWG
Number of Holes 2
Number of Conductors 1
Material/Composition Copper
Color Code Black
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved