The store will not work correctly when cookies are disabled.
CLWDS-300-38-1-134
Ilsco Terminals, CLWDS Series
In stock
Item Number
CLWDS-300-38-1-134
MFG Item Number
CLWDS-300-38-1-134
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
CLWDS-300-38-1-134
CU CMP 300KCMIL 13/32-1 TO 1-3 /4T
- 2nd Hole Slotted to accommodate Variable Spacing
- Suitable for use in Circuits Rated 35KV or less
- 2‑Hole Tang Provides Maximum Secureness
- Manufactured from High Strength Copper
- Provide Low Contact Resistance
- Rated to 90 degree C
- Chamfered Entry
- Electro‑tin Plated
- CSA Certified
- Color Coded
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CLWDS-300-38-1-134 |
Item Number |
CLWDS-300-38-1-134 |
Manufacturer |
Ilsco |
Product Series |
CLWDS |
Family Series |
Ilsco Terminals, CLWDS Series |
Min Conductor Range |
2/0 AWG |
Max Conductor Range |
300 kcmil |
Stud Size |
3/8 " |
Number of Holes |
2 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
White |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.267 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved