CTL-400
Ilsco Terminals, CTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTL-400

Ilsco Terminals, CTL Series
In stock
Item Number
CTL-400
MFG Item Number
CTL-400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CTL Series
Item #
CTL-400
CU CMP 400 T UL CSA

CTL Series Information

  • Manufactured from High Strength Seamless Copper
  • Insures Maximum Cable Insertion
  • For Copper Conductor Only
  • Electro‑Tin Plated
  • Center Wire Stop
  • Chamfered Barrel
  • Color Coded


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTL-400
Item Number CTL-400
Manufacturer Ilsco
Product Series CTL
Family Series Ilsco Terminals, CTL Series
Min Conductor Range 4/0 AWG
Max Conductor Range 400 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Color Code Blue
Approvals UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved