The store will not work correctly when cookies are disabled.
CTL-650
Ilsco Terminals, CTL Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Manufactured from High Strength Seamless Copper
- Insures Maximum Cable Insertion
- For Copper Conductor Only
- Electro‑Tin Plated
- Center Wire Stop
- Chamfered Barrel
- Color Coded
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CTL-650 |
Item Number |
CTL-650 |
Manufacturer |
Ilsco |
Product Series |
CTL |
Family Series |
Ilsco Terminals, CTL Series |
Min Conductor Range |
350 kcmil |
Max Conductor Range |
650 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
Pink |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.556 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved