ECT-750
Ilsco Terminals, ECT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECT-750

Ilsco Terminals, ECT Series
In stock
Item Number
ECT-750
MFG Item Number
ECT-750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ECT Series
Item #
ECT-750
Clear Ins AL MECH T 750-250 U CSA

ECT Series Information

  • For Copper or Aluminum Conductor
  • Two Wire In‑Line and Offset, Insulated Splicer‑Reducer Connectors
  • High Dielectric Strength Plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECT-750
Item Number ECT-750
Manufacturer Ilsco
Product Series ECT
Family Series Ilsco Terminals, ECT Series
Connection Type Lug
Max Voltage 600 V
Wire Size 250 kcmil, 300 kcmil, 350 kcmil, 400 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil
Wire Range 250-750 kcmil
Housing Material Aluminum
Sealant Type De-ox
Color Clear
Approvals CSA, UL
RoHS Compliant Yes
Comments 3/8 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved