ECTD-10-350
Ilsco Terminals, ECTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECTD-10-350

Ilsco Terminals, ECTD Series
In stock
Item Number
ECTD-10-350
MFG Item Number
ECTD-10-350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ECTD Series
Item #
ECTD-10-350
Clear Ins Mech T 350-6 UL CSA

ECTD Series Information

  • For Copper or Aluminum Conductor
  • Insulated Multi‑Tap Connectors, Dual Sided Entry
  • High Dielectric Strength Plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECTD-10-350
Item Number ECTD-10-350
Manufacturer Ilsco
Product Series ECTD
Family Series Ilsco Terminals, ECTD Series
Connection Type Lug
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG
Wire Range 6 AWG-350 kcmil
Housing Material Aluminum
Sealant Type De-ox
Color Clear
Approvals CSA, UL
RoHS Compliant Yes
Comments 5/16 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved