ECTD-10-4
Ilsco Terminals, ECTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECTD-10-4

Ilsco Terminals, ECTD Series
In stock
Item Number
ECTD-10-4
MFG Item Number
ECTD-10-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ECTD Series
Item #
ECTD-10-4
Clear Ins Mech T 4-14 UL CSA

ECTD Series Information

  • For Copper or Aluminum Conductor
  • Insulated Multi‑Tap Connectors, Dual Sided Entry
  • High Dielectric Strength Plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECTD-10-4
Item Number ECTD-10-4
Manufacturer Ilsco
Product Series ECTD
Family Series Ilsco Terminals, ECTD Series
Connection Type Lug
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-4 AWG
Housing Material Aluminum
Sealant Type De-ox
Color Clear
Approvals CSA, UL
RoHS Compliant Yes
Comments 1/8 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved