ECTD-10-750
Ilsco Terminals, ECTD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECTD-10-750

Ilsco Terminals, ECTD Series
In stock
Item Number
ECTD-10-750
MFG Item Number
ECTD-10-750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ECTD Series
Item #
ECTD-10-750
Clear Ins AL Mech T 750-255 UL

ECTD Series Information

  • For Copper or Aluminum Conductor
  • Insulated Multi‑Tap Connectors, Dual Sided Entry
  • High Dielectric Strength Plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECTD-10-750
Item Number ECTD-10-750
Manufacturer Ilsco
Product Series ECTD
Family Series Ilsco Terminals, ECTD Series
Connection Type Lug
Max Voltage 600 V
Wire Size 250 kcmil, 300 kcmil, 350 kcmil, 400 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil
Wire Range 250-750 kcmil
Housing Material Aluminum
Sealant Type De-ox
Color Clear
Approvals CSA, UL
RoHS Compliant Yes
Comments 1/2 " Hex Head
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved