ECTO-4
Ilsco Terminals, ECT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECTO-4

Ilsco Terminals, ECT Series
In stock
Item Number
ECTO-4
MFG Item Number
ECTO-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ECT Series
Item #
ECTO-4
Clear Ins Mech T 4-14 UL CSA

ECT Series Information

  • For Copper or Aluminum Conductor
  • Two Wire In‑Line and Offset, Insulated Splicer‑Reducer Connectors
  • High Dielectric Strength Plastisol

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECTO-4
Item Number ECTO-4
Manufacturer Ilsco
Product Series ECT
Family Series Ilsco Terminals, ECT Series
Connection Type Lug
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-4 AWG
Housing Material Aluminum
Sealant Type De-ox
Color Clear
Approvals CSA, UL
RoHS Compliant Yes
Comments 1/8 " Hex Head
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved