FX-BD12T12
Ilsco Wire & Cable, FX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FX-BD12T12

Ilsco Wire & Cable, FX Series
In stock
Item Number
FX-BD12T12
MFG Item Number
FX-BD12T12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, FX Series
Item #
FX-BD12T12
CU FLEX BRAID 190A 12in. 1-HOLE 1/2in.

FX Series Information

Features
  • Manufactured from pure copper braid
  • Electro‑tin plated
  • Seamless pure copper ferrules
  • Ferrules clean cut and precision formed to braid
  • Flexible braid

Benefits
  • Provides superior ground path
  • Corrosion resistant
  • Low resistance
  • Assures permanent low resistance connection
  • Compensates for linear expansion, vibration, and other dimensional offset conditions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FX-BD12T12
Item Number FX-BD12T12
Manufacturer Ilsco
Product Series FX
Family Series Ilsco Wire & Cable, FX Series
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 12 "
Mounting Hole Spacing 0.56 "
Current Rating 190 A
Insulated No
Approvals UL
RoHS Compliant Yes
Tongue Width 1.19 "
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved