GRM-0
Ilsco Grounding, GRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRM-0

Ilsco Grounding, GRM Series
In stock
Item Number
GRM-0
MFG Item Number
GRM-0
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GRM Series
Item #
GRM-0
AL MEC 1/0-2 1/2-13 T

GRM Series Information

  • Provide Ease of Installation for a Variety of Standard Stud Size
  • Suitable for use with either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provide Low Contact Resistance
  • Elongated Steel Stud
  • Electro Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRM-0
Item Number GRM-0
Manufacturer Ilsco
Product Series GRM
Family Series Ilsco Grounding, GRM Series
Number of Conductors 1
Maximum Conductor Size 1/0 AWG
Minimum Conductor Size 2 AWG
Material Aluminum Alloy
Compression Style Lay-In Bolt Lug
Conductor Size Range 2 - 1/0 AWG
For Use With Cable
Built-In Strain Relief No
Mounting Bolt - 1/2 "
Direct Burial Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.161 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved