GRM-2B
Ilsco Grounding, GRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRM-2B

Ilsco Grounding, GRM Series
In stock
Item Number
GRM-2B
MFG Item Number
GRM-2B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GRM Series
Item #
GRM-2B
AL MEC 2-12 5/16-18 T

GRM Series Information

  • Provide Ease of Installation for a Variety of Standard Stud Size
  • Suitable for use with either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provide Low Contact Resistance
  • Elongated Steel Stud
  • Electro Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GRM-2B
Item Number GRM-2B
Manufacturer Ilsco
Product Series GRM
Family Series Ilsco Grounding, GRM Series
Number of Conductors 1
Maximum Conductor Size 2 AWG
Minimum Conductor Size 12 AWG
Material Aluminum Alloy
Compression Style Lay-In Bolt Lug
Conductor Size Range 12 - 2 AWG
For Use With Cable
Built-In Strain Relief No
Mounting Bolt - 5/16 "
Direct Burial Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.088 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved