GRM-750
Ilsco Grounding, GRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GRM-750

Ilsco Grounding, GRM Series
In stock
Item Number
GRM-750
MFG Item Number
GRM-750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GRM Series
Item #
GRM-750
AL MEC 750-500 3/4-10 T

GRM Series Information

  • Provide Ease of Installation for a Variety of Standard Stud Size
  • Suitable for use with either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provide Low Contact Resistance
  • Elongated Steel Stud
  • Electro Tin Plated

Specifications

Specifications
Manufacturer Part Number GRM-750
Item Number GRM-750
Manufacturer Ilsco
Product Series GRM
Family Series Ilsco Grounding, GRM Series
Number of Conductors 1
Maximum Conductor Size 750 kcmil
Minimum Conductor Size 500 kcmil
Material Aluminum Alloy
Compression Style Lay-In Bolt Lug
Conductor Size Range 500 - 750 kcmil
For Use With Cable
Built-In Strain Relief No
Mounting Bolt - 3/4 "
Direct Burial Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.894 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved