GS-1
Ilsco Grounding, GS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GS-1

Ilsco Grounding, GS Series
In stock
Item Number
GS-1
MFG Item Number
GS-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GS Series
Item #
GS-1
CU MEC 3/8-1 B

GS Series Information

  • For Clamping Parallel Cable and Wires to Pipe or Rod in Perpendicular Orientation
  • Two Parallel Cables of Wires to Pipe or Rod
  • Suitable for Direct Burial in Earth or Concrete

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GS-1
Item Number GS-1
Manufacturer Ilsco
Product Series GS
Family Series Ilsco Grounding, GS Series
Length (In) 5.531 "
Hole Diameter (in) 0.266 "
Thickness (in) 0.05 "
Net Weight 0 lbs
Gross Weight 0.097 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved