MU-350
Ilsco Terminals, MU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MU-350

Ilsco Terminals, MU Series
In stock
Item Number
MU-350
MFG Item Number
MU-350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, MU Series
Item #
MU-350
Mechanical Connector, Copper,

MU Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MU-350
Item Number MU-350
Manufacturer Ilsco
Product Series MU
Family Series Ilsco Terminals, MU Series
Min Conductor Range 1/0 AWG
Max Conductor Range 350 kcmil
Number of Holes 1
Number of Conductors 2
Material/Composition Copper
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.71 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved