NBAE-3192-0
Ilsco Grounding, NBAE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBAE-3192-0

Ilsco Grounding, NBAE Series
In stock
Item Number
NBAE-3192-0
MFG Item Number
NBAE-3192-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NBAE Series
Item #
NBAE-3192-0
Neutral Bar, (31)1/0-14+(92)#6-#14,

NBAE Series Information

  • Manufactured from High Strength, Electro‑Tin Plated Aluminum Alloy
  • Use with Both Copper and Aluminum Conductors
  • Assemblies Available with 6‑123 Circuits
  • Provides Maximum Conductivity
  • Low Contact Resistance
  • Application Versatility


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NBAE-3192-0
Item Number NBAE-3192-0
Manufacturer Ilsco
Product Series NBAE
Family Series Ilsco Grounding, NBAE Series
Number of Taps 123
Stack Type Individual Bar
Tap Wire Size Range (31) 14-1/0 AWG, (92) 14-6 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 1/0 AWG
Includes Mounting Block No
Material Aluminum
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Comments No Mounting Holes
Net Weight 1.08 lbs
Gross Weight 1.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved