NBW-38-125
Ilsco Fasteners, SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBW-38-125

Ilsco Fasteners, SP Series
In stock
Item Number
NBW-38-125
MFG Item Number
NBW-38-125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, SP Series
Item #
NBW-38-125
HARDWARE 3/8-16 X 1 1/4 BOLT P KG A

SP Series Information

  • Permits Inventories to be Kept to a Minimum
  • Provides Efficient use and Flexibility in the Field
  • Ensures Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NBW-38-125
Item Number NBW-38-125
Manufacturer Ilsco
Product Series SP
Family Series Ilsco Fasteners, SP Series
Size 3/8-16 "
Manufacturing Material Aluminum
Thread Type Full Thread
Comments 1-1/4 "
Net Weight 0 lbs
Gross Weight 0.092 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved