NBW-50-200
Ilsco Fasteners, SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBW-50-200

Ilsco Fasteners, SP Series
In stock
Item Number
NBW-50-200
MFG Item Number
NBW-50-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, SP Series
Item #
NBW-50-200
HARDWARE 1/2-13 X 2 BOLT PKG A

SP Series Information

  • Permits Inventories to be Kept to a Minimum
  • Provides Efficient use and Flexibility in the Field
  • Ensures Reliability

Specifications

Specifications
Manufacturer Part Number NBW-50-200
Item Number NBW-50-200
Manufacturer Ilsco
Product Series SP
Family Series Ilsco Fasteners, SP Series
Size 1/2-13 "
Manufacturing Material Aluminum
Thread Type Full Thread
Comments 2 "
Net Weight 0 lbs
Gross Weight 0.167 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved