NBW-50-250
Ilsco Fasteners, SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBW-50-250

Ilsco Fasteners, SP Series
In stock
Item Number
NBW-50-250
MFG Item Number
NBW-50-250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, SP Series
Item #
NBW-50-250
HARDWARE 1/2-13 X 2 1/2 BOLT P KG A

SP Series Information

  • Permits Inventories to be Kept to a Minimum
  • Provides Efficient use and Flexibility in the Field
  • Ensures Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NBW-50-250
Item Number NBW-50-250
Manufacturer Ilsco
Product Series SP
Family Series Ilsco Fasteners, SP Series
Size 1/2-13 "
Manufacturing Material Aluminum
Thread Type Full Thread
Comments 2-1/2 "
Net Weight 0 lbs
Gross Weight 0.174 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved