PBTO-4
Ilsco Terminals, PBT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBTO-4

Ilsco Terminals, PBT Series
In stock
Item Number
PBTO-4
MFG Item Number
PBTO-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PBT Series
Item #
PBTO-4
INSUL AL MECH (2) 4-14 OFFSET T UL

PBT Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBTO-4
Item Number PBTO-4
Manufacturer Ilsco
Product Series PBT
Family Series Ilsco Terminals, PBT Series
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-4 AWG
Housing Material Plastic
Sealant Type De-ox
Color Black
Water Resistant No
Direct Burial No
Corrosion Resistant Yes
Approvals CSA, UL
RoHS Compliant Yes
Comments 2 Ports
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved