The store will not work correctly when cookies are disabled.
PCT-4-600
Ilsco Terminal Blocks, CLEARTAP Series
MFG Item Number
PCT-4-600
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, CLEARTAP Series
Multi-Tap Connector, 4-Port, 475A,
CLEARTAP Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PCT-4-600 |
Item Number |
PCT-4-600 |
Manufacturer |
Ilsco |
Product Series |
CLEARTAP |
Family Series |
Ilsco Terminal Blocks, CLEARTAP Series |
Number of Poles |
4 |
Connection Type |
Screw Clamp |
UL Current |
475 A |
UL Voltage |
600 VAC |
Wire Range (AWG) |
4 AWG-600 MCM |
Color |
Clear |
Wire Entry Position |
Side |
Approvals |
CSA, UL |
RoHS |
Yes |
Comments |
Insulated multi-tap connector, Clear case |
Net Weight |
1.075 lbs |
Gross Weight |
1.206 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved