The store will not work correctly when cookies are disabled.
PDB-490
Ilsco Power Distribution Blocks, PDE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, PDE Series
Distribution Block, 1-P, 310A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDB-490 |
Item Number |
PDB-490 |
Manufacturer |
Ilsco |
Product Series |
PDE |
Family Series |
Ilsco Power Distribution Blocks, PDE Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
310 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
9 |
Line/Load Connection |
Screw/Screw |
Mounting Type |
DIN Rail |
Input Wire Range |
(1) 350 Kcmil- 3/0 AWG |
Output Wire Range |
(3) 4-14 AWG, (4) 6-16 AWG, (2) 2-12 AWG |
Includes Cover |
Yes |
IP Rating |
IP20 |
UL Compliance |
UL1059 |
RoHS |
Yes |
Net Weight |
1.09 lbs |
Gross Weight |
1.09 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved