PDS-11-CC-3
Ilsco Power Distribution Blocks, PDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PDS-11-CC-3

Ilsco Power Distribution Blocks, PDS Series
In stock
Item Number
PDS-11-CC-3
MFG Item Number
PDS-11-CC-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, PDS Series
Item #
PDS-11-CC-3
Splicer Block, 3-P, 200A, Stud/Stud,

PDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PDS-11-CC-3
Item Number PDS-11-CC-3
Manufacturer Ilsco
Product Series PDS
Family Series Ilsco Power Distribution Blocks, PDS Series
Number of Poles 3
Voltage Rating (AC) 600 VAC
Current Rating (AC) 200 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type DIN Rail/Panel Mount
Input Wire Range 1/4-20 x 9/16 "
Output Wire Range 1/4-20 x 9/16 "
Includes Cover Yes
UL Compliance UL1059
Color Black
Approvals CSA, UL
RoHS Yes
Comments Modular design
Net Weight 0 lbs
Gross Weight 0.527 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved