PTT-2R-0-Z
Ilsco Connectors, PTT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTT-2R-0-Z

Ilsco Connectors, PTT Series
In stock
Item Number
PTT-2R-0-Z
MFG Item Number
PTT-2R-0-Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, PTT Series
Item #
PTT-2R-0-Z
AL MEC 1/0-14 W POLE TXMR

PTT Series Information

  • Manufactured from Aluminum Alloy
  • Provides Low Contact Resistance
  • Provide Maximum Conductivity
  • Provides Ease of Installation
  • Two Conductor ports
  • Left or Right Handed
  • Range Taking
  • Clear Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTT-2R-0-Z
Item Number PTT-2R-0-Z
Manufacturer Ilsco
Product Series PTT
Family Series Ilsco Connectors, PTT Series
Wire Range Min 14 AWG
Wire Range Max 1/0 AWG
Approvals UL
RoHS Yes
Net Weight 0.22 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved