The store will not work correctly when cookies are disabled.
SCNM-30
Ilsco Power Distribution Blocks, SCNM Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, SCNM Series
AL MEC (M) (30) 4-14 (T) (4)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SCNM-30 |
Item Number |
SCNM-30 |
Manufacturer |
Ilsco |
Product Series |
SCNM |
Family Series |
Ilsco Power Distribution Blocks, SCNM Series |
Number of Poles |
1 |
Number of Inputs per Pole |
30 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
14-4 AWG |
Output Wire Range |
6 AWG-1,000 kcmil |
Includes Cover |
No |
Color |
Gray |
Approvals |
CSA, UL |
Comments |
Solar Combiner Node |
Net Weight |
0 lbs |
Gross Weight |
0.664 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved