SE-050-3Y2X-A
Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SE-050-3Y2X-A

Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
In stock
Item Number
SE-050-3Y2X-A
MFG Item Number
SE-050-3Y2X-A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), SE Type 1 Series
Item #
SE-050-3Y2X-A
SPD-SE-WYE-A50-480-4W+G

SE Type 1 Series Information

Features
  • Commercial & industrial up to 4‑mode surge protection
  • Compact NEMA polycarbonate enclosure
  • Indicator LED, blue for proper operational status, red to replace, optional audible alarm and relay contacts
  • Surge current strength up to 100 kA
  • UL 1449 Listed with advanced safety features
  • Five year warranty
Benefits
  • First line of defense against externally generated surges
  • Mounted outdoors or indoors external or internal to any electrical panel, non‑submersible
  • Easy monitoring of surge protection status
  • Withstands severe lightning strikes, 100 kA unit provides extended service life
  • Product longevity in the most demanding environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SE-050-3Y2X-A
Item Number SE-050-3Y2X-A
Manufacturer Ilsco
Product Series SE Type 1
Family Series Ilsco Surge Protective Devices (SPDs), SE Type 1 Series
Line Voltage 277 VAC, 480 VAC 3P Wye
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
UL Type 1
Mode of Protection L-G, L-L, L-N, N-G
Mounting Panel
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 3X, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3
Approvals CSA, cUL, UL
Net Weight 2.155 lbs
Gross Weight 2.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved