The store will not work correctly when cookies are disabled.
SLS-650
Ilsco Terminals, SLS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CU MEC 1000-600 17/32 B UL CSA
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
- Copper Mechanical Lugs, One Conductor, One Hole
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SLS-650 |
Item Number |
SLS-650 |
Manufacturer |
Ilsco |
Product Series |
SLS |
Family Series |
Ilsco Terminals, SLS Series |
Min Conductor Range |
600 kcmil |
Max Conductor Range |
1,000 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
2.159 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved